
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Less Dogging, Satin
Mfr # 9857EO-F 3 26D
Zoro # G509950766
product price: $2,711.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9857EO-F 3 26D
Zoro #
G509950766
UPC #
197163150212
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Three-Point Locking Exit Devices
Material
Metal
Description
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.