
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, Escutche
Mfr # 9957NL-F 3 26D
Zoro # G109951071
product price: $3,576.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957NL-F 3 26D
Zoro #
G109951071
UPC #
197163146338
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Three-Point Locking Exit Devices
Material
Metal
Description
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, Escutcheon Pull, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.