Shop VON DUPRIN
See all product information
Create Account
Grade 1 Classroom Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key
- Mfr # 7527TL 4 710
- Zoro # G223395829
product price:Â
$
2,683.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
313
Outside Trim Type
Auxiliary Thumbturn Control
Material
All Types
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527TL 4 710
- Zoro #
- G223395829
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Finish
- 313
- Outside Trim Type
- Auxiliary Thumbturn Control
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Hex Key Dogging
- Item
- Surface Vertical Rod Exit Devices
- Function
- Classroom
- Color
- Dark Bronze
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Classroom Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Thumbturn Control, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.