Zoro Homepage

Grade 1 Concealed Vertical Cable Exit Bar, 36 in. Device, 82 in. to 96 in. Door Height, Exit

  • Mfr # QEL9949EO 3 313

  • Zoro # G114532289


product price: $3,194.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Anodized Aluminum
Color
Dark Bronze Anodized Aluminum
Depth
1.5
Length (In.)
37
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9949EO 3 313
Zoro #
G114532289
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
37
Width
5

Details

Finish
Dark Bronze Anodized Aluminum
Color
Dark Bronze Anodized Aluminum
series
9949 Series Concealed Cable Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.