
Grade 1 Concealed Vertical Cable Exit Bar, 36in Device, 82in to 96in Door Height, Exit Only, Cylind
Mfr # CDSI9949EO 3 26D
Zoro # G916468793
product price: $2,393.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length (In.)
36 in
Exit Device Type
Concealed Vertical Cable
Fits Stile Width
4-1/4 in
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDSI9949EO 3 26D
Zoro #
G916468793
UPC #
197163373291
Country of Origin
Mexico
Dimensions
Length (In.)
36 in
Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Depth
3.81 in
Details
Grade
Grade 1
Exit Device Type
Concealed Vertical Cable
Door Handing
Field Reversible
Series
9949
Type
Concealed Vertical Cable
Fire Rating - Door Hardware
No
Color
Satin Chrome
Finish
Satin Chrome
Fire Rated
No
Item
Concealed Vertical Cable Exit Bar
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.