
Grade 1 Concealed Vertical Cable Exit Bar, 36in Device, 82in to 96in Door Height, Exit Only, Hex Do
Mfr # 9849EO 3 32D
Zoro # G216469810
product price: $2,137.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Fits Stile Width
4-1/4 in
Exit Device Type
Concealed Vertical Cable
Door Handing
Field Reversible
Type
Concealed Vertical Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9849EO 3 32D
Zoro #
G216469810
UPC #
197163371129
Country of Origin
Mexico
Dimensions
Depth
3.81 in
Fits Stile Width
4-1/4 in
Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4" to 2-1/4"
Details
Exit Device Type
Concealed Vertical Cable
Door Handing
Field Reversible
Type
Concealed Vertical Cable
Fire Rating - Door Hardware
No
Material
VARIES
Item
Concealed Vertical Cable Exit Bar
Series
9849
Color
Satin Stainless Steel
Grade
Grade 1
Fire Rated
No
Finish
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.