
Grade 1 Concealed Vertical Cable Exit Bar, 36in Device, 82in to 96in Door Height, Nightlatch Functi
Mfr # CDSI9949NL-OP 3 26D
Zoro # G616468895
product price:Â $2,522.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/4 in
Depth
3.81 in
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDSI9949NL-OP 3 26D
Zoro #
G616468895
UPC #
197163373307
Country of Origin
Mexico
Dimensions
Fits Stile Width
4-1/4 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Material
VARIES
Door Handing
Field Reversible
Exit Device Type
Concealed Vertical Cable
Type
Concealed Vertical Cable
Series
9949
Color
Satin Chrome
Item
Concealed Vertical Cable Exit Bar
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.