Grade 1 Concealed Vertical Cable Exit Bar, 36in Fire-rated Device, 82in to 96in Door Height, Exit O

  • Mfr # 9849EO-F 3 26D

  • Zoro # G016469850


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Grade
Grade 1
Material
VARIES
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9849EO-F 3 26D
Zoro #
G016469850
UPC #
197163371136
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/4 in
Length (In.)
36 in
Depth
3.81 in

Details

Color
Satin Chrome
Grade
Grade 1
Material
VARIES
Series
9849
Finish
Satin Chrome
Fire Rating - Door Hardware
Yes {Variable}
Item
Concealed Vertical Cable Exit Bar
Door Handing
Field Reversible
Exit Device Type
Concealed Vertical Cable
Type
Concealed Vertical Cable
Fire Rated
Yes {Variable}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.