Grade 1 Concealed Vertical Cable Exit Bar, 36in Fire-rated Device, 96in to 110in Door Height, Exit

  • Mfr # RX9849EO-F 3 26D 9ft

  • Zoro # G916469943


product price: $2,537.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
Yes {Variable}
Type
Concealed Vertical Cable
Door Width
28 to 36
Length (In.)
36 in
Fits Stile Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX9849EO-F 3 26D 9ft
Zoro #
G916469943
UPC #
197163381289
Country of Origin
Mexico

Dimensions

Door Width
28 to 36
Length (In.)
36 in
Fits Stile Width
4-1/4 in
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rating - Door Hardware
Yes {Variable}
Type
Concealed Vertical Cable
Door Handing
Field Reversible
Series
9949
Material
VARIES
Color
Satin Chrome
Item
Concealed Vertical Cable Exit Bar
Grade
Grade 1
Finish
Satin Chrome
Exit Device Type
Concealed Vertical Cable
Fire Rated
Yes {Variable}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.