Grade 1 Concealed Vertical Cable Exit Bar, 48 in. Device, 82 in. to 96 in. Door Height, Dummy Funct

  • Mfr # LD9949DT 4 26D

  • Zoro # G114531824


product price: $2,553.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
49
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD9949DT 4 26D
Zoro #
G114531824
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
49
Width
5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
9949 Series Concealed Cable Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.