Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-rated Device, 82-in to 96-in Door Height, Exit

  • Mfr # 9849EO-F 4 32D LBL

  • Zoro # G409950934


product price: $2,640.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Stainless
Fire Rated
Yes {Variable}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9849EO-F 4 32D LBL
Zoro #
G409950934
UPC #
197163150274
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in

Details

Door Handing
Field Reversible
Finish
Satin Stainless
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Concealed Vertical Cable Exit Devices
Material
Metal

Description

Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-rated Device, 82-in to 96-in Door Height, Exit Only, Less Bottom Latch, Less Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.