
Grade 1 Concealed Vertical Cable Exit Bar, 48in Device, 82in to 96in Door Height, Exit Only, Less B
Mfr # 9949EO 4 26D LBL
Zoro # G916468762
product price: $2,039.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Type
Concealed Vertical Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9949EO 4 26D LBL
Zoro #
G916468762
UPC #
197163371372
Country of Origin
Mexico
Dimensions
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Fits Stile Width
4-1/4 in
Depth
3.81 in
Details
Grade
Grade 1
Type
Concealed Vertical Cable
Fire Rated
No
Color
Satin Chrome
Finish
Satin Chrome
Door Handing
Field Reversible
Material
VARIES
Item
Concealed Vertical Cable Exit Bar
Exit Device Type
Concealed Vertical Cable
Series
9949
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.