Grade 1 Concealed Vertical Cable Exit Bar, 48in Fire-rated Device, 82in to 96in Door Height, Exit O

  • Mfr # QEL9849EO-F 4 26D LBL

  • Zoro # G016475776


product price: $3,461.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
4-1/4 in
Type
Concealed Vertical Cable
Finish
Satin Chrome
Material
VARIES
Series
9849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9849EO-F 4 26D LBL
Zoro #
G016475776
UPC #
197163380930
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
48 in
Door Width
34 to 48

Details

Type
Concealed Vertical Cable
Finish
Satin Chrome
Material
VARIES
Series
9849
Grade
Grade 1
Exit Device Type
Concealed Vertical Cable
Door Handing
Field Reversible
Item
Motorized Exit Devices
Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.