
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Device, 80-in to 100-in Door Height, Exit Only, Hex D
Mfr # 9848EO 3 US28
Zoro # G509950841
product price: $2,484.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9848EO 3 US28
Zoro #
G509950841
UPC #
197163150366
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
Metal
Features
For Doors with 3/4" Undercut
Description
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Device, 80-in to 100-in Door Height, Exit Only, Hex Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.