
Grade 1 Concealed Vertical Rod Exit Bar, 36in, 80in - 100in Door Height, Hex Key Dogging, Bright Ch
Mfr # 9947EO 3 US26
Zoro # G116468333
product price: $2,560.99
/ea
Free Shipping & Returns
Key Features
Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Color
Bright Chrome
Series
9947
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9947EO 3 US26
Zoro #
G116468333
UPC #
197163371334
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
3-11/16 in
Door Width
28 to 36
Details
Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Color
Bright Chrome
Series
9947
Material
VARIES
Door Handing
Field Reversible
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Finish
Bright Chrome
Fire Rated
No
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.