
Grade 1 Concealed Vertical Rod Exit Bar, Black Anodized Aluminum
Mfr # QEL9947L-NL-06 3 315 RHR
Zoro # G416469733
product price: $4,430.99
/ea
Free Shipping & Returns
Key Features
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fits Stile Width
4-1/2 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9947L-NL-06 3 315 RHR
Zoro #
G416469733
UPC #
197163381005
Country of Origin
United States
Dimensions
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Details
Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Material
VARIES
Series
9947
Color
Black Anodized
Finish
Black Anodized
Grade
Grade 1
Fire Rated
No
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.