Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Concealed Vertical Rod Exit Bar, Dark Bronze Anodized Aluminum

  • Mfr # QEL9947NL-OP 3 313

  • Zoro # G716469761


product price: $3,323.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Grade
Grade 1
Door Width
28 to 36
Exit Device Type
Concealed Vertical Rod
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL9947NL-OP 3 313
Zoro #
G716469761
UPC #
197163058792
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
28 to 36
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in

Details

Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Fire Rated
No
Material
VARIES
Item
Concealed Vertical Rod Exit Devices
Finish
Dark Bronze
Series
9947
Color
Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.