
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Passage Function, 06 Lever wit
Mfr # 9947WDCL-BE-06 3 26D LHR
Zoro # G509950667
product price: $3,312.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9947WDCL-BE-06 3 26D LHR
Zoro #
G509950667
UPC #
197163146444
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
Metal
Description
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Passage Function, 06 Lever with Escutcheon Trim, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.