
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36in Device, Exit Only, Less Bottom Rod, He
Mfr # 9947WDCEO 3 313 LBR
Zoro # G616468697
product price: $2,385.99
/ea
Free Shipping & Returns
Key Features
Type
Concealed Vertical Rod
Length (In.)
36 in
Fire Rating - Door Hardware
No
Color
Dark Bronze
Exit Device Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9947WDCEO 3 313 LBR
Zoro #
G616468697
UPC #
197163371365
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
3-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Details
Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Color
Dark Bronze
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Dark Bronze
Grade
Grade 1
Series
9947
Fire Rated
No
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.