
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 48in Device, Fire Rated, Exit Only, Less Do
Mfr # 9847WDCEO-F 4 26D
Zoro # G816469845
product price: $3,074.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Color
Satin Chrome
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9847WDCEO-F 4 26D
Zoro #
G816469845
UPC #
197163371112
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3.81 in
Door Width
34 to 48
Fits Stile Width
3-1/2 in
Details
Item
Concealed Vertical Rod Exit Devices
Color
Satin Chrome
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Series
9847
Finish
Satin Chrome
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.