Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Bar, Satin Stainless Steel

  • Mfr # RXQEL9847EO 3 32D LBR

  • Zoro # G016468341


product price: $3,137.99
/ea
Free Shipping & Returns

Key Features

Depth
3.81 in
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL9847EO 3 32D LBR
Zoro #
G016468341
UPC #
197163381401
Country of Origin
Mexico

Dimensions

Depth
3.81 in
Door Width
28 to 36
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in

Details

Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Concealed Vertical Rod
Color
Satin Stainless Steel
Series
98
Material
VARIES
Door Handing
Field Reversible
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.