
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Crossbar, 48in Fire-Rated Device, Exit Only, Le
Mfr # 8847EO-F US10B RHR
Zoro # G916469820
product price: $3,419.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-3/4 in
Fire Rating - Door Hardware
Yes {Variable}
Length (In.)
48 in
Type
Concealed Vertical Rod
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8847EO-F US10B RHR
Zoro #
G916469820
UPC #
197163370900
Country of Origin
United States
Dimensions
Fits Stile Width
4-3/4 in
Length (In.)
48 in
For Door Thickness
1-3/4 in
Door Width
36 to 48
Depth
3 in
Details
Fire Rating - Door Hardware
Yes {Variable}
Type
Concealed Vertical Rod
Finish
Oil Rubbed Bronze
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Color
Oil Rubbed Bronze
Material
Bronze
Item
Concealed Vertical Rod Exit Devices
Door Handing
Right Hand Reverse
Series
8800
Fire Rated
Yes {Variable}
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.