Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, 80in to 100in

  • Mfr # RX9947EO-F 3 26D LBR

  • Zoro # G816468428


product price:  $2,659.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX9947EO-F 3 26D LBR
Zoro #
G816468428
UPC #
197163381333
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
36 in

Details

Series
99
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Color
Satin Chrome
Fire Rating - Door Hardware
Yes {Variable}
Type
Concealed Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.