Shop VON DUPRIN
See all product information
Create Account
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig
- Mfr # 9847L-06 4 32D RHR
- Zoro # G109950913
product price:Â
$
3,219.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Stainless
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9847L-06 4 32D RHR
- Zoro #
- G109950913
- UPC #
- 197163150717
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 49 in
Details
- Door Handing
- Field Reversible
- Finish
- Satin Stainless
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Concealed Vertical Rod Exit Devices
- Material
- Metal
- Cylinder Type
- Rim
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Height, Classroom Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.