Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Device, 80 in. to 100 in. Door

  • Mfr # QEL9947EO 4 313

  • Zoro # G014532310


product price:  $3,164.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Anodized Aluminum
Color
Dark Bronze Anodized Aluminum
Depth
1.5
Width
5
Length (In.)
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL9947EO 4 313
Zoro #
G014532310
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
49

Details

Finish
Dark Bronze Anodized Aluminum
Color
Dark Bronze Anodized Aluminum
series
9947 Series Concealed Vertical Rod Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.