
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, Satin Stainless Steel
Mfr # QEL9847EO 4 32D LBR
Zoro # G516469930
product price: $3,295.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Fits Stile Width
3-11/16 in
Length (In.)
48 in
Grade
Grade 1
Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9847EO 4 32D LBR
Zoro #
G516469930
UPC #
197163380923
Country of Origin
United States
Dimensions
Fits Stile Width
3-11/16 in
Length (In.)
48 in
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Details
Fire Rated
No
Grade
Grade 1
Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Door Handing
Field Reversible
Series
9847
Color
Satin Stainless Steel
Material
VARIES
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Item
Concealed Vertical Rod Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.