Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in, Passage Function, Lever wit

  • Mfr # 3547AL-BE-06 3 26D LHR

  • Zoro # G916469516


product price: $3,309.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Type
Concealed Vertical Rod
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547AL-BE-06 3 26D LHR
Zoro #
G916469516
UPC #
197163367528
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Fits Stile Width
2-1/8 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in

Details

Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Type
Concealed Vertical Rod
Fire Rated
No
Item
Concealed Vertical Rod Exit Devices
Grade
Grade 1
Series
3547
Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.