
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, Nightlatch Omit Pull, 36in, Less
Mfr # QEL3347ANL-OP 3 US28
Zoro # G416469245
product price: $3,506.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Concealed Vertical Rod
Door Width
28 to 36
Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL3347ANL-OP 3 US28
Zoro #
G416469245
UPC #
197163380855
Country of Origin
United States
Dimensions
Door Width
28 to 36
Fits Stile Width
Narrow
For Door Thickness
1-3/4 in
Length (In.)
36 in
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Grade
Grade 1
Fire Rated
No
Series
3347A
Color
Satin Aluminum
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Aluminum
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.