Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in, Classroom Security Less trim,

  • Mfr # CDSI9947EO 3 315

  • Zoro # G416468811


product price: $3,018.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Material
Aluminum
Fits Stile Width
3-11/16 in
Fire Rating - Door Hardware
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSI9947EO 3 315
Zoro #
G416468811
UPC #
197163373284
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-11/16 in
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36

Details

Material
Aluminum
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Concealed Vertical Rod
Color
Black Anodized
Finish
Black Anodized
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Series
9947
Fire Rated
No
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.