Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in, Nightlatch, No Pull, Less Dog

  • Mfr # RXQEL9847NL-OP 3 26D

  • Zoro # G016468747


product price: $3,331.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Brass or Bronze
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL9847NL-OP 3 26D
Zoro #
G016468747
UPC #
197163060122
Country of Origin
Mexico

Dimensions

Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Door Width
28 to 36

Details

Color
Satin Chrome
Material
Brass or Bronze
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Series
98
Fire Rated
No
Grade
Grade 1
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.