Zoro Homepage

Grade 1 CVR Exit, 36in, Nightlatch, No Pull, Cyl Only, Black Anodized Aluminum

  • Mfr # 3547ANL-OP 3 315

  • Zoro # G616469502


product price: $3,502.99
/ea
Free Shipping & Returns

Key Features

Type
Concealed Vertical Rod
Fits Stile Width
2-1/8 in
Fire Rated
No
Door Handing
Non-Handed
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547ANL-OP 3 315
Zoro #
G616469502
UPC #
197163367542
Country of Origin
United States

Dimensions

Fits Stile Width
2-1/8 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 in

Details

Type
Concealed Vertical Rod
Fire Rated
No
Door Handing
Non-Handed
Finish
Black Anodized
Series
3547
Color
Black Anodized
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Material
Aluminum
Item
Concealed Vertical Rod Exit Devices
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.