Zoro Homepage

Grade 1 CVR Exit, 36in, Nightlatch, No Pull, Cyl Only, Dark Bronze Anodized Aluminum

  • Mfr # 3547ANL-OP 3 313

  • Zoro # G616469441


product price: $2,596.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Exit Device Type
Concealed Vertical Rod
Door Width
28 to 36
Fits Stile Width
2-1/8 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547ANL-OP 3 313
Zoro #
G616469441
UPC #
197163367535
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
28 to 36
Fits Stile Width
2-1/8 in
Length (In.)
36 in
Depth
3.81 in

Details

Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Fire Rated
No
Type
Concealed Vertical Rod
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Material
Aluminum
Item
Concealed Vertical Rod Exit Devices
Finish
Dark Bronze
Series
3547
Color
Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.