Grade 1 CVR Exit Bar, 06 Lever W/ Escutcheon, Hex Key Dogging, Satin Chrome

  • Mfr # 9947L-NL-06 3 26D LHR

  • Zoro # G116468371


product price:  $2,793.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Grade
Grade 1
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947L-NL-06 3 26D LHR
Zoro #
G116468371
UPC #
197163371358
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36

Details

Fire Rated
No
Exit Device Type
Concealed Vertical Rod
Type
Concealed Vertical Rod
Grade
Grade 1
Color
Satin Chrome
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Door Handing
Field Reversible
Series
9947

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.