
Grade 1 CVR Exit Bar, 48in, 80in to 100in Door Height, Electric Latch Retraction, Satin Chrome
Mfr # EL9847EO 4 26D
Zoro # G216469179
product price:Â $3,410.99
/ea
Free Shipping & Returns
Key Features
Series
9847
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EL9847EO 4 26D
Zoro #
G216469179
UPC #
197163374328
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
48 in
Details
Series
9847
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Color
Satin Chrome
Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.