
Grade 1 CVR Exit Bar, 48in, 80in to 100in Door Height, Quiet Electric Latch Retraction, Satin Chrom
Mfr # QEL9947EO 4 26D
Zoro # G816469739
product price:Â $3,368.99
/ea
Free Shipping & Returns
Key Features
Series
9947
Exit Device Type
Concealed Vertical Rod
Fits Stile Width
3-11/16 in
Door Handing
Non-Handed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL9947EO 4 26D
Zoro #
G816469739
UPC #
197163380985
Country of Origin
United States
Dimensions
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3.81 in
Details
Series
9947
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Color
Satin Chrome
Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.