Zoro Homepage

Grade 1 CVR Exit Bar, Cylinder Dogging, Less Cylinder, Satin Aluminum Clear Anodized

  • Mfr # CD9947EO 3 US28

  • Zoro # G016468891


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Type
Concealed Vertical Rod
Door Handing
Field Reversible
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD9947EO 3 US28
Zoro #
G016468891
UPC #
197163373246
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-11/16 in
Door Width
28 to 36
Length (In.)
36 in
Depth
3.81 in

Details

Grade
Grade 1
Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Color
Satin Aluminum
Fire Rated
No
Exit Device Type
Concealed Vertical Rod
Finish
Satin Aluminum
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Series
99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.