Zoro Homepage

Grade 1 CVR Exit Bar, Electric Latch Retraction, Satin Aluminum Clear Anodized

  • Mfr # EL9847EO 4 US28

  • Zoro # G116469231


product price: $3,155.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Material
VARIES
Finish
Satin Aluminum
Door Width
34 to 48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL9847EO 4 US28
Zoro #
G116469231
UPC #
197163374335
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
48 in

Details

Exit Device Type
Concealed Vertical Rod
Material
VARIES
Finish
Satin Aluminum
Fire Rating - Door Hardware
No
Door Handing
Field Reversible
Grade
Grade 1
Type
Concealed Vertical Rod
Color
Satin Aluminum
Fire Rated
No
Item
Concealed Vertical Rod Exit Devices
Series
9847

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.