Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 CVR Exit Bar, Less Bottom Rod, Hex Key Dogging, Satin Stainless Steel

  • Mfr # 9847EO 3 32D LBR

  • Zoro # G116469811


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9847EO 3 32D LBR
Zoro #
G116469811
UPC #
197163371099
Country of Origin
United States

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-11/16 in
Depth
3.81 in
Door Width
28 to 36

Details

Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Exit Device Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Series
9847
Material
VARIES
Type
Concealed Vertical Rod
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.