
Grade 1 CVR Exit Bar, Quiet Electric Latch Retraction, Black Anodized Aluminum
Mfr # QEL9947EO 4 315
Zoro # G316469697
product price: $4,075.99
/ea
Free Shipping & Returns
Key Features
Door Width
34 to 48
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Material
VARIES
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9947EO 4 315
Zoro #
G316469697
UPC #
197163380992
Country of Origin
United States
Dimensions
Door Width
34 to 48
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
3-11/16 in
Details
Material
VARIES
Fire Rated
No
Series
9947
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Door Handing
Field Reversible
Color
Black Anodized
Finish
Black Anodized
Type
Concealed Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.