Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 CVR Exit Bar, Wide Stile Pushpad, 48in Hex Key Dogging, Black Anodized Aluminum

  • Mfr # 9847EO 4 315

  • Zoro # G016469843


product price: $3,090.99
/ea
Free Shipping & Returns

Key Features

Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9847EO 4 315
Zoro #
G016469843
UPC #
197163371105
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Door Width
34 to 48
Fits Stile Width
3-11/16 in
Depth
3.81 in

Details

Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Fire Rated
No
Item
Concealed Vertical Rod Exit Devices
Finish
Black Anodized
Color
Black Anodized
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Series
9847
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.