Grade 1 CVR Exit Bar, Wide Stile Pushpad, 48in, Hex Key Dogging, Black Anodized Aluminum

  • Mfr # 9947EO 4 315

  • Zoro # G116468326


product price: $3,090.99
/ea
Free Shipping & Returns

Key Features

Color
Black Anodized
Material
VARIES
Length (In.)
48 in
Grade
Grade 1
Door Width
34 to 48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947EO 4 315
Zoro #
G116468326
UPC #
197163371341
Country of Origin
United States

Dimensions

Length (In.)
48 in
Door Width
34 to 48
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-11/16 in

Details

Color
Black Anodized
Material
VARIES
Grade
Grade 1
Fire Rating - Door Hardware
No
Item
Concealed Vertical Rod Exit Devices
Finish
Black Anodized
Type
Concealed Vertical Rod
Door Handing
Field Reversible
Fire Rated
No
Series
9947
Exit Device Type
Concealed Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.