Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 CVR Exit Device 630

  • Mfr # QEL9847TL 3 32D

  • Zoro # G815515413


product price: $4,653.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Fits Stile Width
3 11/16 in
Color
Gray
ADA Compliant
No
Lockdown Type
Less Dogging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9847TL 3 32D
Zoro #
G815515413
UPC #
197163323913
Country of Origin
United States

Dimensions

Fits Stile Width
3 11/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Exit Device Type
Concealed Vertical Rod
Item
Exit Device
Color
Gray
ADA Compliant
No
Lockdown Type
Less Dogging
Outside Trim Type
Lever
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
Performance Grade
1
Product Type
Exit Device
ANSI Grade
1
Lockset Type
Electrical
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Exit Device, Concealed Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.