Zoro Homepage

Grade 1 Delayed Egress Exit Device, 36-in Length, Exit Only, Less Dogging, Delayed Egress, Bright Ch

  • Mfr # CXA98EO 3 26

  • Zoro # G409949990


product price: $3,957.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Bright Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA98EO 3 26
Zoro #
G409949990
UPC #
197163133994
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Non-Handed
Finish
Bright Chrome
Fire Rated
No
Grade
Grade 1
Item
Delayed Egress Exit Device
Material
Metal

Description

Grade 1 Delayed Egress Exit Device, 36-in Length, Exit Only, Less Dogging, Delayed Egress, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.