
Grade 1 Delayed Egress Exit Device, 36in Length, Exit Only, Less Dogging, Delayed Egress, Dark Bron
Mfr # CXA98EO 3 313
Zoro # G516475559
product price: $3,146.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Type
Rim
Door Width
28 to 36
Finish
Dark Bronze
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA98EO 3 313
Zoro #
G516475559
UPC #
197163373888
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
36 in
Details
Type
Rim
Finish
Dark Bronze
Fire Rated
No
Series
98
Item
Delayed Egress Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Grade
Grade 1
Color
Dark Bronze
Exit Device Type
Rim
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.