
Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Fire Rated, Satin Chromiu
Mfr # CXA99L-06-F 3 26D RHR
Zoro # G816468800
product price:Â $3,974.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
Wide
Fire Rating - Door Hardware
3 Hours {A}
Length (In.)
36 in
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CXA99L-06-F 3 26D RHR
Zoro #
G816468800
UPC #
197163069279
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
Wide
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
Details
Item
Delayed Egress Exit Devices
Fire Rating - Door Hardware
3 Hours {A}
Type
Rim
Grade
Grade 1
Exit Device Type
Rim
Series
99
Material
Brass or Bronze
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Door Handing
Right Hand Reverse
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.