
Grade 1 Delayed Egress Exit Device, Rim Latch, with Nightlatch Cylinder and Pull, Satin Aluminum Cle
Mfr # CXA99NL 3 28
Zoro # G709949812
product price: $3,812.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA99NL 3 28
Zoro #
G709949812
UPC #
197163133864
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Item
Delayed Egress Exit Device
Material
Aluminum
Cylinder Type
Rim
Description
Grade 1 Delayed Egress Exit Device, Rim Latch, with Nightlatch Cylinder and Pull, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.