Zoro Homepage

Grade 1 Delayed Egress Exit Device, Surface Vertical Rod, Exit Only, Fire Rated, Rod Guards, Satin

  • Mfr # CXA9927EO-F 3 26D RGO

  • Zoro # G716475502


product price: $4,686.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fits Stile Width
Wide
Length (In.)
36 in
Color
Satin Chrome
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA9927EO-F 3 26D RGO
Zoro #
G716475502
UPC #
197163373895
Country of Origin
Mexico

Dimensions

Fits Stile Width
Wide
Length (In.)
36 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in

Details

Grade
Grade 1
Color
Satin Chrome
Fire Rated
Yes {Variable}
Exit Device Type
Surface Vertical Rod
Series
99
Fire Rating - Door Hardware
Yes {Variable}
Item
Delayed Egress Exit Devices
Finish
Satin Chrome
Type
Surface Vertical Rod
Door Handing
Non-Handed
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.