Shop VON DUPRIN
See all product information
Create Account
Grade 1 Dummy Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Less Dogging,
- Mfr # QEL7527L-DT-06 3 626
- Zoro # G923395860
product price:Â
$
3,319.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Outside Trim Type
Lever
Function
Dummy
Color
Matte Silver
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEL7527L-DT-06 3 626
- Zoro #
- G923395860
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Vertical Rod Exit Devices
- Material
- All Types
- Outside Trim Type
- Lever
- Function
- Dummy
- Color
- Matte Silver
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Finish
- 626/US26D
- Key Override Options
- Less Dogging
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Dummy Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Less Dogging, 06 Lever, Quiet Electric Latch Retraction, Satin Chrome Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.