
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For
Mfr # 6211 24V US10B FS
Zoro # G809954150
product price:Â $1,015.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6200 Series Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6211 24V US10B FS
Zoro #
G809954150
UPC #
197163024407
Country of Origin
United States
Dimensions
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6200 Series Electric Strikes
Fire Rated
No
Features
Single Door
Material
Metal
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.