Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-3/8-in Faceplate, Fire

  • Mfr # 6224AL 12V 32D

  • Zoro # G809954181


product price:  $1,181.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Satin Stainless
For Use With Lockset Type
6200 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224AL 12V 32D
Zoro #
G809954181
UPC #
197163159529
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Finish
Satin Stainless
For Use With Lockset Type
6200 Series Electric Strikes
Fire Rated
Yes {Variable}
Features
Double Door-Closed Back
Material
Metal

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-3/8-in Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Double Doors Closed Back, Aluminum Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.